HOFFMAN #A20N20MP

Back Panel, Enclosure; Steel; White; WxH: 17 x 18.5 in.

SKU: 78351086210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 18.50
Panel Width: 17
Enclosure Type: JIC
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 14 Gauge; Color - White; Panel Height - 18.50; Panel Width - 17.00; Enclosure Type - JIC