Menu Search
HOFFMAN #A20P20G

Back Panel, Enclosure; Steel; White; WxH: 17 x 17 in.

SKU # 78351015076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 17
Panel Width: 17
Enclosure Type: 3R, 4, 4X, 12, 13