Back Panel, Enclosure; Steel; White; WxH: 16.75 x 14.88 in.

SKU: 78351058480
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 14.88
Panel Width: 16.75
Enclosure Type: 3R, 4, 4X, 12, 13
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 14 Gauge; Color - White; Panel Height - 14.88; Panel Width - 16.75; Enclosure Type - 3R, 4, 4X,12,13