Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; White; WxH: 14.25 x 10.25 in.
HOFFMAN #A16N12P

Back Panel, Enclosure; Steel; White; WxH: 14.25 x 10.25 in.

SKU # 78351034690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 10.25
Panel Width: 14.25
Enclosure Type: JIC