Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; Light Gray; WxH: 29.72 x 22.44 in.

HOFFMAN #G1200P800H

Fusion Back Panel, Enclosure; Steel; Light Gray; WxH: 29.72 x 22.44 in.

SKU #78351019053
Manufacturer Series: G7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Color: Light Gray
Panel Height: 22.44 in.
Panel Width: 29.72 in.
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Half Panel

Additional Info: Enclosure Size: 47.24x31.50 in.