Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; Light Gray; WxH: 21.85 x 29.72 in.
HOFFMAN #G800P600

Fusion Back Panel, Enclosure; Steel; Light Gray; WxH: 21.85 x 29.72 in.

SKU # 78351019024 Manufacturer Series: G7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Color: Light Gray
Panel Height: 29.72 in.
Panel Width: 21.85 in.
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure Size: 31.50x23.62 in.