Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Stainless Steel; Natural; WxH: 33 x 45 in.

HOFFMAN #A48P36SS6

Back Panel, Enclosure; Stainless Steel; Natural; WxH: 33 x 45 in.

SKU #78351029880
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Stainless Steel, 12 Gauge, Type 316
Finish: Stainless Steel
Color: Natural
Panel Height: 45
Panel Width: 33
Enclosure Type: 3R, 4, 4X, 12, 13

Additional Info: 4 Formed Flanges