Menu Search

HOFFMAN #A42P30SS6

Back Panel, Enclosure; Stainless Steel; Natural; WxH: 27 x 39 in.

SKU: 78351083920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Back Panel
Material: Stainless Steel, 14 Gauge, Type 304
Finish: Stainless Steel
Color: Natural
Panel Height: 39
Panel Width: 27
Enclosure Type: 3R, 4, 4X, 12, 13
Description
Interior Panels: Type - Enclosure Back Panel; Material - Stainless Steel, 14 Gauge, Type 304; Finish - SS; Color - Natural; Panel Height - 39.00; Panel Width - 27.00; Enclosure Type - 3R, 4, 4X,12,13