Menu Search
HOFFMAN #A16P16PP

Back Panel, Enclosure; Perforated; Steel; Gray; WxH: 13 x 13 in.

SKU # 78351014747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Perforated Back Panel
Material: Steel, 16 Gauge
Finish: Polyester Powder
Color: Gray
Panel Height: 13
Panel Width: 13
Enclosure Type: NEMA 3R, Hinged Cover