Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Back Panel, Enclosure; Aluminum; Natural; WxH: 4.88 x 6.75 in.

SKU: 78351055640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Aluminum
Color: Natural
Panel Height: 6.75
Panel Width: 4.88
Enclosure Type: JIC
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Aluminum; Color - Natural; Panel Height - 6.75; Panel Width - 4.88; Enclosure Type - JIC