Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Aluminum; Natural; WxH: 33 x 45 in.
HOFFMAN #A48P36AL

Back Panel, Enclosure; Aluminum; Natural; WxH: 33 x 45 in.

SKU # 78351023460 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Aluminum
Color: Natural
Panel Height: 45
Panel Width: 33
Enclosure Type: 3R, 4, 4X, 12, 13