Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Aluminum; Natural; WxH: 27 x 33 in.
HOFFMAN #A36P30AL

Back Panel, Enclosure; Aluminum; Natural; WxH: 27 x 33 in.

SKU # 78351023450 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Aluminum
Color: Natural
Panel Height: 33
Panel Width: 27
Enclosure Type: 3R, 4, 4X, 12, 13