Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Aluminum; Natural; WxH: 14.75 x 10.88 in.

HOFFMAN #A16P12AL

Back Panel, Enclosure; Aluminum; Natural; WxH: 14.75 x 10.88 in.

SKU #78351023400
Manufacturer Series: PNL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Aluminum
Color: Natural
Panel Height: 10.88
Panel Width: 14.75
Enclosure Type: 3R, 4, 4X, 12, 13