Menu Search
HOFFMAN #EP10060AL

Comline Back Panel, Enclosure; Aluminum; Light Gray; WxH: 20.71 x 36.46 in.

SKU # 78351037299
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Aluminum
Finish: Polyester Powder
Color: Light Gray
Panel Height: 36.46
Panel Width: 20.71
Enclosure Type: 4X

Additional Info: Mounting Panel