HAMMOND MANUFACTURING #HSIP165

Side Panel, Enclosure; Steel; WxH: 14.76 x 52.87 in.

SKU: 62398041359
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Side Panel
Material: Steel
Finish: Galvanized
Panel Height: 52.87 in.
Panel Width: 14.76 in.
Manufacturer Series: HMESIP
Description
Enclosure Interior Panels: Type - Side Panel; Material - Steel; Finish - Galvanized; Panel Height - 52.87 in.; Panel Width - 14.76 in.; Additional Information - Ventilation: Non-Vented; Manufacturer Series - HMESIP
Additional Info: Ventilation: Non-Vented