Menu Search
Search
HAMMOND MANUFACTURING #PCJHFPP66

Panel, Enclosure; Swing-out; Plastic; WxH: 5.61 x 5.44 in.

SKU # 62398098279 Manufacturer Series: PCJSP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 5.44 in.
Panel Width: 5.61 in.
Type: Enclosure Swing Panel
Material: Plastic
Enclosure Type: PCJ Series

Additional Info: Includes: Mounting Hardware