Menu Search
Enclosure Interior Panels Panel, Enclosure; Perforated; Steel; Gray; WxH: 6.25 x 8.25 in.
HAMMOND MANUFACTURING #N1JP108PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 6.25 x 8.25 in.

SKU # 62398080217 Manufacturer Series: N1JPP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Color: White
Panel Height: 8.25 in.
Panel Width: 6.25 in.
Enclosure Type: N1J Series

Additional Info: Enclosure Size: 10.00x8.00 in.