Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel

HAMMOND MANUFACTURING #R530-200-000

Inner Panel, Enclosure; Steel

SKU #62398084060
Manufacturer Series: Rolec Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel
Finish: Zinc-plated
Enclosure Type: R130 Series, NEMA 4X, IP66

Enclosure Interior Panels: Type - Enclosure Inner Panel; Material - Steel; Finish - Zinc Plated ; Enclosure Type - R130 Series, NEMA 4X, IP66; Manufacturer Series - Rolec