HAMMOND MANUFACTURING #R530-120-000

Inner Panel, Enclosure; Steel

SKU: 62398084000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Inner Panel
Material: Steel
Finish: Zinc-plated
Enclosure Type: R130 Series, NEMA 4X, IP66
Manufacturer Series: Rolec
Description
Enclosure Interior Panels: Type - Enclosure Inner Panel; Material - Steel; Finish - Zinc Plated ; Enclosure Type - R130 Series, NEMA 4X, IP66; Manufacturer Series - Rolec