Menu Search
HAMMOND MANUFACTURING #1590ZGRP234PL

Inner Panel, Enclosure; Steel; WxH: 9.13 x 9.37 in.

SKU # 62398001289 Manufacturer Series: 1590ZGRP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 9.37 in.
Panel Width: 9.13 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66