Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; WxH: 28.2 x 28.2 in.

HAMMOND MANUFACTURING #EPG3030

Inner Panel, Enclosure; Steel; WxH: 28.2 x 28.2 in.

SKU #62398018139
Manufacturer Series: EP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 28.20 in.
Panel Width: 28.20 in.
Enclosure Type: Eclipse Series

Additional Info: Enclosure Size: 30.00x30.00 in.