Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; WxH: 2.48 x 7.03 in.

HAMMOND MANUFACTURING #1590ZGRP131PL

Inner Panel, Enclosure; Steel; WxH: 2.48 x 7.03 in.

SKU #62398001283
Manufacturer Series: 1590ZGRP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 7.03 in.
Panel Width: 2.48 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66