Menu Search

HAMMOND MANUFACTURING #EPG2412

Inner Panel, Enclosure; Steel; WxH: 10.2 x 22.2 in.

SKU: 62398001529
Manufacturer Series: EP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 22.20 in.
Panel Width: 10.20 in.
Enclosure Type: Eclipse Series
Additional Info: Enclosure Size: 24.00x12.00 in.