Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; WxH: 10.2 x 10.2 in.
HAMMOND MANUFACTURING #EPG1212

Inner Panel, Enclosure; Steel; WxH: 10.2 x 10.2 in.

SKU # 62398018183 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 10.20 in.
Panel Width: 10.20 in.
Enclosure Type: Eclipse Series

Additional Info: Enclosure Size: 12.00x12.00 in.