Menu Search
HAMMOND MANUFACTURING #AP3024

Inner Panel, Enclosure; Steel; White; WxH: 22.5 x 26 in.

SKU # 62398057562 Manufacturer Series: AP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 26.00 in.
Panel Width: 22.50 in.
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Enclosure Type: N1A Series

Additional Info: Enclosure Size: 30.00x24.00 in., Includes: Panel Mounting Hardware