Menu Search
HAMMOND MANUFACTURING #22P6868

Inner Panel, Enclosure; Steel; White; WxH: 68 x 68 in.

SKU # 62398039140 Manufacturer Series: 22P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 68.00 in.
Panel Height: 68.00 in.
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Enclosure Type: HN4FM/1422 Series Floor Mount

Additional Info: Enclosure Size: 72.00x72.00 in., Includes: Panel Mounting Hardware