Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 9 x 13 in.
HAMMOND MANUFACTURING #18P1309

Inner Panel, Enclosure; Steel; White; WxH: 9 x 13 in.

SKU # 62398035980 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 13.00 in.
Panel Width: 9.00 in.
Enclosure Type: 1418, 1422, 1447 Series Wall Mount

Additional Info: Enclosure Size: 16.00x12.00 in., Includes: Panel Mounting Hardware