Menu Search

HAMMOND MANUFACTURING #90BWFW

Inner Panel, Enclosure; Steel; White; WxH: 44 x 78 in.

SKU: 62398080129
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 78.00 in.
Panel Width: 44.00 in.
Enclosure Type: Free Standing Two-Door, Full Panel
Additional Info: Enclosure Size: 90.00x48.00 in., Includes: Mounting Hardware