Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 44 x 56 in.
HAMMOND MANUFACTURING #22P5644

Inner Panel, Enclosure; Steel; White; WxH: 44 x 56 in.

SKU # 62398039110 Manufacturer Series: 22P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 56.00 in.
Panel Width: 44.00 in.
Enclosure Type: HN4FM/1422 Series Floor Mount

Additional Info: Enclosure Size: 60.00x48.00 in., Includes: Panel Mounting Hardware