Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 44 x 30.88 in.

HAMMOND MANUFACTURING #72ZWHW

Inner Panel, Enclosure; Steel; White; WxH: 44 x 30.88 in.

SKU #62398080123
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 30.88 in.
Panel Width: 44.00 in.
Enclosure Type: Free Standing Two Door, Half Panel

Additional Info: Includes: Mounting Hardware