Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 32 x 78 in.
HAMMOND MANUFACTURING #90YFW

Inner Panel, Enclosure; Steel; White; WxH: 32 x 78 in.

SKU # 62398038930
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 78.00 in.
Panel Width: 32.00 in.
Enclosure Type: Free Standing Single Door, Full Panel

Additional Info: Enclosure Size: 90.00x36.00 in., Includes: Mounting Hardware