Menu Search
HAMMOND MANUFACTURING #N1JP64

Inner Panel, Enclosure; Steel; White; WxH: 2.25 x 4.25 in.

SKU # 62398036801 Manufacturer Series: N1JP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: White
Panel Height: 4.25 in.
Panel Width: 2.25 in.
Enclosure Type: NEMA 3R, IP24

Additional Info: Enclosure Size: 6.00x4.00 in.