Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 14 x 18 in.

HAMMOND MANUFACTURING #20P1814

Inner Panel, Enclosure; Steel; White; WxH: 14 x 18 in.

SKU #62398038980
Manufacturer Series: 20P
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 18.00 in.
Panel Width: 14.00 in.
Enclosure Type: 1420 Series

Additional Info: Enclosure Size: 20.00x16.00 in., Includes: Panel Mounting Hardware