Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 14.5 x 17 in.

HAMMOND MANUFACTURING #AP2016

Inner Panel, Enclosure; Steel; White; WxH: 14.5 x 17 in.

SKU #62398057554
Manufacturer Series: AP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 17.00 in.
Panel Width: 14.50 in.
Enclosure Type: N1A Series

Additional Info: Enclosure Size: 20.00x16.00 in., Includes: Panel Mounting Hardware