Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

HAMMOND MANUFACTURING #N1JP1212

Inner Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

SKU #62398028168
Manufacturer Series: N1JP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: White
Panel Height: 10.25 in.
Panel Width: 10.25 in.
Enclosure Type: NEMA 3R, IP24

Additional Info: Enclosure Size: 12.00x12.00 in.