Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; Gray; WxH: 3 x 5.8 in.

HAMMOND MANUFACTURING #1554JPL

Inner Panel, Enclosure; Steel; Gray; WxH: 3 x 5.8 in.

SKU #62398084304
Manufacturer Series: 1554
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Inner Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Gray
Panel Height: 5.80 in.
Panel Width: 3.00 in.
Enclosure Type: NEMA 4, 4X, 12, 13, IP66

Additional Info: Includes: Mounting Hardware