Menu Search
Search
HAMMOND MANUFACTURING #14F0907

Inner Panel, Enclosure; Fiberglass; WxH: 6.88 x 8.75 in.

SKU # 62398060172 Manufacturer Series: 14F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 8.75 in.
Panel Width: 6.88 in.
Enclosure Type: 1414/PJ/EJ Series
Type: Enclosure Inner Panel
Material: Fiberglass

Additional Info: Enclosure Size: 10.00x8.00 in., Includes: Mounting Hardware