Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Aluminum; WxH: 8.88 x 10.75 in.
HAMMOND MANUFACTURING #14A1109

Inner Panel, Enclosure; Aluminum; WxH: 8.88 x 10.75 in.

SKU # 62398082161 Manufacturer Series: 14A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Inner Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 10.75 in.
Panel Width: 8.88 in.
Enclosure Type: 1414/PJ/EJ Series

Additional Info: Enclosure Size: 12.00x10.00 in., Includes: Mounting Hardware, Material Spec: 0.080, Type 5052 H-32