Menu Search

HAMMOND MANUFACTURING #A2068

Inner Panel, Enclosure; Aluminum; White; WxH: 14.44 x 18.44 in.

SKU: 62398082194
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Inner Panel
Material: Aluminum
Color: White
Panel Height: 18.44 in.
Panel Width: 14.44 in.
Enclosure Type: PJ Series
Description
Enclosure Interior Panels: Type - Enclosure Inner Panel; Material - Aluminum; Color - White; Panel Height - 18.44 in.; Panel Width - 14.44 in.; Enclosure Type - PJ Series; Additional Information - Enclosure Size: 20.94x16.94 in., Includes: Mounting Hardware
Additional Info: Enclosure Size: 20.94x16.94 in., Includes: Mounting Hardware