Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; White; WxH: 18.2 x 18.2 in.

HAMMOND MANUFACTURING #EP2020

Eclipse Back Panel, Enclosure; Steel; White; WxH: 18.2 x 18.2 in.

SKU #62398091466
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 18.20
Panel Width: 18.20
Enclosure Type: Eclipse Series, NEMA 4, 12

Additional Info: 2 Formed Flanges