Menu Search

HAMMOND MANUFACTURING #F1868

Back Panel, Enclosure; Fiberglass; White; WxH: 14.88 x 16.88 in.

SKU: 62398060176
Manufacturer Series: PJ Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Back Panel
Material: Fiberglass, 0.18 in.
Color: White
Panel Height: 16.88
Panel Width: 14.88
Enclosure Type: PJ Series
Description
Interior Panels: Type - Enclosure Back Panel; Material - Fiberglass, 0.18"; Color - White; Panel Height - 16.88; Panel Width - 14.88; Enclosure Type - PJ Series; Manufacturer Series - PJ Series