Menu Search

EATON BUSSMANN SERIES #1612P

Premier Back Panel, Enclosure; Steel; White; WxH: 10 x 14 in.

SKU: 78205109259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Back Panel
Material: Steel
Finish: Polyester Powder
Color: White
Panel Height: 14
Panel Width: 10
Enclosure Type: NEMA 4
Additional Info: Thickness: 14 Gauge