Menu Search
Search
EATON BUSSMANN SERIES #2418-WB

Back Panel, Enclosure; Plywood; WxH: 15 x 21 in.

SKU # 78205118240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 21.00
Panel Width: 15.00
Type: Enclosure Back Panel
Material: Plywood, 3/4 in.
Finish: 1-Side Smooth
Enclosure Type: Telephone