EATON BUSSMANN SERIES #3624WB

Back Panel, Enclosure; Plywood; WxH: 21 x 33 in.

SKU: 78205124360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Plywood, 3/4 in.
Finish: 1-Side Smooth
Panel Height: 33
Panel Width: 21
Enclosure Type: Telephone
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Plywood, 3/4 in; Finish - 1-Side Smooth; Panel Height - 33.00; Panel Width - 21.00; Enclosure Type - Telephone