EATON BUSSMANN SERIES #2020P

SKU: 78205109263
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Back Panel
Material: Steel
Finish: Polyester Powder
Color: White
Panel Height: 18
Panel Width: 18
Enclosure Type: Premier Series
Manufacturer Series: Premier
Description
n/l