THOMAS & BETTS #NMK8V

Mounting Rail, For Raise Panel Surface, 8.00 in. L, PVC, Contains: Mounting Rails

SKU: 03448103036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Panel Mounting Rail Kit
Application: Raise Panel Surface
Contents: Mounting Rails
Size: L: 8 in.
Enclosure Type: Circuit Safe Series, Opaque/Clear Covers
Material: PVC
Manufacturer Series: Circuit Safe
Description
Enclosure Interior Panel Mounting Kits: Type - Panel Mounting Rail Kit; Application - Raise Panel Surface; Contents - Mounting Rails; Size - 8.00 in Length; Enclosure Type - Circuit Safe Series, Opaque/Clear Covers; Material - PVC; Additional Information - Rails can be Mounted On Long or Short Side of Enclosure; Manufacturer Series - Circuit Safe
Additional Info: Rails can be Mounted On Long or Short Side of Enclosure