Menu Search
THOMAS & BETTS #NMK4V

Circuit Safe Mounting Rail, For Raise Panel Surface, 4.00 in. L, PVC, Contains: Mounting Rails

SKU # 03448103038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mounting Rail Kit
Application: Raise Panel Surface
Contents: Mounting Rails
Size: L: 4 in.
Enclosure Type: Circuit Safe Series, Opaque/Clear Covers
Material: PVC

Additional Info: Rails can be Mounted On Long or Short Side of Enclosure