Menu Search
REV-A-SHELF LLC #LD-0220-45-40

Pivot Hinge, 3.87 in. H x 1.00 in. W x 1.75 in. D, Steel

SKU # 09071392056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pivot Hinge
Size: HxWxD: 3.87 x 1 x 1.75 in.
Material: Steel

Enclosure Interior Panel Mounting Kits: Type - Pivot Hinge; Size - 3.87 in. H x 1.00 in. W x 1.75 in. D; Material - Steel; Additional Information - Finish: Metal, 45 degree

Additional Info: Finish: Metal, 45 degree