HOFFMAN #CSP2020

Swing Out Panel Kit Panel, Bracket, Mounting Hardware

SKU: 78351012280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Swing Out Panel Kit
Application: Provides Access to Panel Front and Back
Contents: Panel, Bracket, Mounting Hardware
Size: HxW: 17.78 x 17.84 in.
Enclosure Type: Concept Series
Enclosure Size: 20.00 x 20.00 in
Material: Steel, 14 Gauge
Manufacturer Series: Concept
Description
Enclosure Interior Panel Mounting Kits: Type - Swing Out Panel Kit; Application - Provides Access to Panel Front and Back; Contents - Panel, Bracket, Mounting Hardware; Size - 17.78" H x 17.84" W; Enclosure Type - Concept Series; Enclosure Size - 20.00 x 20.00 in; Material - Steel, 14 Gauge; Manufacturer Series - Concept