Menu Search
Enclosure Interior Panel Mounting Kits Swing-Out Panel Kit, Enclosure 6.00 H x 6.00 W in.
HOFFMAN #A6SPK6C

Swing-Out Panel Kit, Enclosure 6.00 H x 6.00 W in.

SKU # 78351034900
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Swing Out Panel Kit
Application: Provides Solution for Installing Front Mounted Panels in Continuous Hinge
Enclosure Type: Fiberglass 4X, Overlapping Cover
Enclosure Size: 6.00 H x 6.00 W in.
Material: Aluminum